Skip to content Skip to navigation menu
Tapered Roller Bearing Cone

HM262749

Tapered Roller Bearing Cone
Item #113158568
  • Cone Bearing
  • 13 5/8 in Inside Diameter
  • 3 3/4 in Cone Width
Tapered Roller Bearing Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone Bearing
  • 13 5/8 in Inside Diameter
  • 3 3/4 in Cone Width
Temperature Range [Min] -40 °F
Bearing Type Cone
Material Case Carburized Steel
Temperature Range [Max] 250 °F
Bore Type Round Bore
I.D. 13 5/8 in
Cone Width 3 3/4 in
Shaft Fillet Radius [Max] 1/4 in
Static Load Rating [Max] 1.35e+006 lbf
Dynamic Load Rating 545000 lbf
Weight 81.791 LB
EAN or UPC 4547359887761
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison