- Cup Bearing
- 17 5/8 in Outside Diameter
- 2 11/16 in Cup Width
| Bearing Width | 3 3/8 in |
| Material | Case Carburized Steel |
| Cup Width | 2 11/16 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 1.75 LB |
| EAN or UPC | 4547359651423 |
| Bearing Width | 3 3/8 in |
| Material | Case Carburized Steel |
| Cup Width | 2 11/16 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 1.75 LB |
| EAN or UPC | 4547359651423 |