- Cone & Cup Bearing
- 11 13/16 in Inside Diameter
- 16 5/8 in Outside Diameter
- 3 1/4 in Width
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.25 in |
| Static Load Rating [Max] | 540000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 12.91 |
| I.D. | 11 13/16 in |
| Outer Ring Width | 2 1/2 in |
| Inner Ring Width | 3 1/4 in |
| Tolerance | Class 4 |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Width Across Cups | 3 |
| Bearing Type | Cone & Cup |
| Enclosure | Open |
| Load Center | -0.22 in |
| Housing Shoulder Diameter - X (MAX) | 15.88 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 254000 lbf |
| Inch/Metric | Inch |
| Housing Shoulder Diameter - Z (MAX) | 15.51 |
| O.D. | 16.625 in |
| Fillet Radius | 0.13 in |
| Shaft Shoulder Diameter - V (MIN) | 12.56 |
| Factor | 1.78 |
| Material | Case Carburized Steel |
| Cone No. | HM256849 |
| Cup No. | HM256810G2 |
| Weight | 1.808 LB |
| EAN or UPC | 4547359666212 |

