- Cup Bearing
- 16 5/8 in Outside Diameter
- 2 1/2 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 15.51 |
| Cup Width | 2 1/2 in |
| Bearing Width | 3 1/4 in |
| Housing Shoulder Diameter - X (MAX) | 15.88 |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Weight | 23.369 LB |
| EAN or UPC | 4547359892246 |

