- Cup Bearing
- 15 in Outside Diameter
- 2 1/4 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 14.32 |
| Material | Case Carburized Steel |
| Cup Width | 2.25 in |
| Bearing Width | 2.9375 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - Z (MAX) | 14.02 |
| Origin | Cups |
| Weight | 61.729 LB |
| EAN or UPC | 4547359075151 |

