- Cone & Cup Bearing
- 3.936 in Inside Diameter
- 6.18 in Outside Diameter
- 1.654 in Width
| Oil Hole | w/o Oil Hole |
| Cone No. | HM220149 |
| Enclosure | Open |
| Shaft Shoulder Diameter - U (MIN) | 5.31 |
| Housing Shoulder Diameter - X (MAX) | 5.94 |
| No. of Rows | 1 |
| Cup No. | HM220110 |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 5.51 |
| Bore Type | Round Bore |
| Tolerance | Class 2 |
| Outer Ring Width | 1.339 in |
| Fillet Radius | 0.14 in |
| I.D. | 3.936 in |
| Width Across Cups | 1.654 |
| Temperature Range [Max] | 250 °F |
| Factor | 1.80 |
| Load Center | -0.35 in |
| Bearing Type | Cone & Cup |
| O.D. | 6.18 in |
| Shaft Shoulder Diameter - V (MIN) | 4.25 |
| Static Load Rating [Max] | 99000 lbf |
| Inch/Metric | Inch |
| Inside Fillet Radius | 0.31 in |
| Dynamic Load Rating | 62000 lbf |
| Inner Ring Width | 1.654 in |
| Weight | 6.347 LB |
| EAN or UPC | 4550253070061 |

