- Cone Bearing
- 3.936 in Inside Diameter
- 1.654 in Cone Width
| Shaft Fillet Radius [Max] | 0.310 in |
| Factor | 1.80 |
| Static Load Rating [Max] | 99000 lbf |
| Load Center | -0.35 in |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 4.25 |
| Dynamic Load Rating | 62000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 5.31 |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| I.D. | 3.936 in |
| Cone Width | 1.654 in |
| Bore Type | Round Bore |
| Weight | 0.794 LB |
| EAN or UPC | 4547359664300 |

