- Cup Bearing
- 6.18 in Outside Diameter
- 1.339 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 5.51 |
| Bearing Type | Cup |
| Cup Width | 1.339 in |
| Bearing Width | 1.654 in |
| Housing Fillet Radius [Max] | 0.14 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 5.94 |
| Weight | 0.794 LB |
| EAN or UPC | 4547359664294 |

