- Cone Bearing
- 3.149 in Inside Diameter
- 1.575 in Cone Width
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 4.09 |
| Dynamic Load Rating | 56000 lbf |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.280 in |
| Bearing Type | Cone |
| Enclosure | Open |
| Factor | 1.80 |
| I.D. | 3.149 in |
| O.D. | N/A |
| Cup Width | N/A |
| Load Center | -0.34 in |
| Shaft Shoulder Diameter - V (MIN) | 3.58 |
| Series | HM218200 |
| Temperature Range [Min] | -40 °F |
| Cone Width | 1.575 in |
| Static Load Rating [Max] | 87500 lbf |
| Origin | Cones |
| Weight | 4.802 LB |
| EAN or UPC | 4547359074994 |

