- Cup Bearing
- 5.196 in Outside Diameter
- 1.26 in Cup Width
| Bearing Width | 1.535 in |
| Bearing Type | Cup |
| Cup Width | 1.26 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.14 in |
| Weight | 1.444 LB |
| EAN or UPC | 4547359664270 |
| Bearing Width | 1.535 in |
| Bearing Type | Cup |
| Cup Width | 1.26 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.14 in |
| Weight | 1.444 LB |
| EAN or UPC | 4547359664270 |