- Cone Bearing
- 2 3/8 in Inside Diameter
- 1.51 in Cone Width
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 62500 lbf |
| I.D. | 2 3/8 in |
| Dynamic Load Rating | 46500 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.76 |
| Shaft Fillet Radius [Max] | 0.310 in |
| Factor | 1.78 |
| Load Center | -0.43 in |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Cone Width | 1.51 in |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 3.35 |
| Weight | 3.135 LB |
| EAN or UPC | 4547359474800 |

