- Cup Bearing
- 4 13/16 in Outside Diameter
- 1.17 in Cup Width
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 4.57 |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 4.33 |
| Bearing Type | Cup |
| Bearing Width | 1 1/2 in |
| Cup Width | 1.17 in |
| Weight | 1.406 LB |
| EAN or UPC | 4547359474763 |

