- Cup Bearing
- 3.582 in Outside Diameter
- 1.043 in Cup Width
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.14 in |
| Cup Width | 1.043 in |
| Material | Case Carburized Steel |
| Bearing Width | 1.26 in |
| Weight | 0.672 LB |
| EAN or UPC | 4547359664256 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.14 in |
| Cup Width | 1.043 in |
| Material | Case Carburized Steel |
| Bearing Width | 1.26 in |
| Weight | 0.672 LB |
| EAN or UPC | 4547359664256 |