- Cup Bearing
- 23 1/4 in Outside Diameter
- 4 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 22.13 |
| Housing Fillet Radius [Max] | 0.25 in |
| Housing Shoulder Diameter - X (MAX) | 22.91 |
| Bearing Type | Cup |
| Bearing Width | 5 in |
| Material | Case Carburized Steel |
| Cup Width | 4 in |
| Weight | 0.0 LB |
| EAN or UPC | 4550253070047 |

