- Cone Bearing
- 13 5/8 in Inside Diameter
- 4 in Cone Width
| Factor | 1.95 |
| Static Load Rating [Max] | 920000 lbf |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone Width | 4 in |
| Load Center | -0.54 in |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 13.94 |
| Temperature Range [Min] | -40 °F |
| I.D. | 13 5/8 in |
| Shaft Shoulder Diameter - U (MIN) | 14.72 |
| Dynamic Load Rating | 470000 lbf |
| Weight | 0.0 LB |
| EAN or UPC | 4547359877564 |

