- Cup Bearing
- 20 in Outside Diameter
- 3 1/4 in Cup Width
| Cup Width | 3 1/4 in |
| Housing Shoulder Diameter - X (MAX) | 19.8 |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 4 1/16 in |
| Housing Shoulder Diameter - Z (MAX) | 19.37 |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 42.087 LB |
| EAN or UPC | 4547359474732 |

