- Cone Bearing
- 7 in Inside Diameter
- 1 3/16 in Cone Width
| I.D. | 7 in |
| Static Load Rating [Max] | 105000 lbf |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 44500 lbf |
| Cone Width | 1.1875 in |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bore Type | Round Bore |
| Weight | 5.355 LB |
| EAN or UPC | 4547359662757 |

