- Single Row
- Round Bore
- 35 mm Inside Diameter
- 42 mm Outside Diameter
- 20 mm Width
| I.D. | 35 mm |
| Inscribed Circle Dia. | 35 |
| Enclosure | Double Sealed |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Outer Ring | Drawn Cup |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 4450 lbf |
| Temperature Range [Min] | -40 °F |
| Material | Steel |
| Seal Material | Nitrile Rubber |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 7850 lbf |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 4600 rpm |
| O.D. | 42 mm |
| Weight | 1.063 LB |
| EAN or UPC | 4547359474688 |

