- Single Row
- Round Bore
- 25 mm Inside Diameter
- 32 mm Outside Diameter
- 26 mm Width
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 10300 lbf |
| Limiting Speed - Grease | 6500 rpm |
| Radial Internal Clearance | CN |
| O.D. | 32 mm |
| Bore Type | Round Bore |
| Outer Ring | Drawn Cup |
| Enclosure | Open |
| Limiting Speed | 9500 rpm |
| Material | Steel |
| Oil Hole | w/o Oil Hole |
| I.D. | 25 mm |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 5950 lbf |
| Temperature Range [Max] | 250 °F |
| Inscribed Circle Dia. | 25 |
| Inch/Metric | Metric |
| Weight | 1.063 LB |
| EAN or UPC | 4547359072143 |

