- Single Row
- Round Bore
- 22 mm Inside Diameter
- 28 mm Outside Diameter
- 20 mm Width
| Inscribed Circle Dia. | 22 |
| Radial Internal Clearance | CN |
| I.D. | 22 mm |
| Static Load Rating [Max] | 4950 lbf |
| Enclosure | Double Sealed |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Limiting Speed - Grease | 7500 rpm |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 3050 lbf |
| Inch/Metric | Metric |
| O.D. | 28 mm |
| Bore Type | Round Bore |
| Material | Steel |
| Outer Ring | Drawn Cup |
| Weight | 1.063 LB |
| EAN or UPC | 4547359474640 |

