- Double Row
- Round Bore
- 20 mm Inside Diameter
- 26 mm Outside Diameter
- 30 mm Width
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Inscribed Circle Dia. | 20 |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Material | Steel |
| Limiting Speed | 12000 rpm |
| Outer Ring | Drawn Cup |
| Oil Hole | w/Oil Hole |
| Dynamic Load Rating | 5000 lbf |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 9000 lbf |
| Precision Level | ISO Class 0 |
| O.D. | 26 mm |
| Limiting Speed - Grease | 8000 rpm |
| Temperature Range [Min] | -40 °F |
| I.D. | 20 mm |
| Weight | 1.063 LB |
| EAN or UPC | 4547359071795 |

