- Single Row
- Round Bore
- 15 mm Inside Diameter
- 21 mm Outside Diameter
- 12 mm Width
| I.D. | 15 mm |
| Temperature Range [Min] | -40 °F |
| Inscribed Circle Dia. | 15 |
| Enclosure | Open |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | CN |
| Limiting Speed | 16000 rpm |
| Static Load Rating [Max] | 2050 lbf |
| Outer Ring | Drawn Cup |
| Bore Type | Round Bore |
| Material | Steel |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 11000 rpm |
| Dynamic Load Rating | 1690 lbf |
| O.D. | 21 mm |
| Weight | 0.039 LB |
| EAN or UPC | 4547359071252 |

