- Single Row
- Round Bore
- 7 mm Inside Diameter
- 11 mm Outside Diameter
- 9 mm Width
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Outer Ring | Drawn Cup |
| Inscribed Circle Dia. | 7 |
| Static Load Rating [Max] | 730 lbf |
| Limiting Speed | 34000 rpm |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 765 lbf |
| Limiting Speed - Grease | 23000 rpm |
| I.D. | 7 mm |
| Material | Steel |
| O.D. | 11 mm |
| Enclosure | Open |
| Weight | 1.063 LB |
| EAN or UPC | 4547359070613 |

