- Single Row
- Round Bore
- 6 mm Inside Diameter
- 10 mm Outside Diameter
- 9 mm Width
| Static Load Rating [Max] | 515 lbf |
| Enclosure | Open |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| O.D. | 10 mm |
| Limiting Speed | 37000 rpm |
| Dynamic Load Rating | 600 lbf |
| Outer Ring | Drawn Cup |
| Inscribed Circle Dia. | 6 |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Material | Steel |
| Precision Level | ISO Class 0 |
| I.D. | 6 mm |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 25000 rpm |
| Weight | 0.015 LB |
| EAN or UPC | 4547359070552 |

