- Cup Bearing
- 12 1/4 in Outside Diameter
- 2 1/4 in Cup Width
| Material | Case Carburized Steel |
| Cup Width | 2 1/4 in |
| Housing Shoulder Diameter - X (MAX) | 11.34 |
| Housing Shoulder Diameter - Z (MAX) | 10.31 |
| Housing Fillet Radius [Max] | 0.25 in |
| Bearing Type | Cup |
| Bearing Width | 3 1/2 in |
| Weight | 22.267 LB |
| EAN or UPC | 4547359901016 |

