- Cone Bearing
- 4 3/4 in Inside Diameter
- 3 1/4 in Cone Width
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 5.79 |
| Cone Width | 3 1/4 in |
| I.D. | 4 3/4 in |
| Factor | 0.95 |
| Static Load Rating [Max] | 142000 lbf |
| Dynamic Load Rating | 252000 lbf |
| Load Center | -0.26 in |
| Shaft Shoulder Diameter - U (MIN) | 6.61 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 1/4 in |
| Weight | 32.849 LB |
| EAN or UPC | 4547359887556 |

