
- Cup Bearing
- 9 in Outside Diameter
- 1 1/2 in Cup Width
Housing Shoulder Diameter - X (MAX) | 9.96 |
Bearing Type | Cup |
Bearing Width | 2 1/8 in |
Material | Case Carburized Steel |
Housing Fillet Radius [Max] | 0.25 in |
Cup Width | 1 1/2 in |
Weight | 15.432 LB |
EAN or UPC | 4547359888805 |
