- Cone & Cup Bearing
- 2 5/8 in Inside Diameter
- 6 in Outside Diameter
- 2 1/4 in Width
| I.D. | 2 5/8 in |
| Shaft Shoulder Diameter - U (MIN) | 3.74 |
| Temperature Range [Min] | -40 °F |
| Factor | 1.23 |
| Load Center | -0.48 in |
| Bore Type | Round Bore |
| Inner Ring Width | 2 1/4 in |
| Oil Hole | w/o Oil Hole |
| Cup No. | HH814510 |
| Enclosure | Open |
| Bearing Type | Cone & Cup |
| O.D. | 6 in |
| Width Across Cups | 2.075 |
| Housing Shoulder Diameter - X (MAX) | 5.63 |
| Static Load Rating [Max] | 94500 lbf |
| Tolerance | Class 4 |
| Cone No. | HH814547 |
| Dynamic Load Rating | 68500 lbf |
| Outer Ring Width | 1 5/8 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - Z (MAX) | 5.12 |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 3.5 |
| Fillet Radius | 0.13 in |
| No. of Rows | 1 |
| Inside Fillet Radius | 0.14 in |
| Weight | 10.737 LB |
| EAN or UPC | 4547359070378 |

