- Cone Bearing
- 1 15/16 in Inside Diameter
- 1 3/4 in Cone Width
| O.D. | N/A |
| Tolerance | Standard |
| Static Load Rating [Max] | 64000 lbf |
| Bearing Type | Cone |
| I.D. | 1 15/16 in |
| Cone Width | 1 3/4 in |
| Shaft Shoulder Diameter - U (MIN) | 2.8 |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 2.4 |
| Origin | Cones |
| Cone Type | Single Cone |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Temperature Range [Min] | -40 °F |
| Factor | 1.49 |
| Enclosure | Open |
| Load Center | -0.53 in |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 49000 lbf |
| Series | HH506300 |
| Cup Width | N/A |
| Weight | 3.234 LB |
| EAN or UPC | 4547359474473 |

