- Cone & Cup Bearing
- 3 7/8 in Inside Diameter
- 7 1/4 in Outside Diameter
- 2 1/2 in Width
| O.D. | 7.25 in |
| Inner Ring Width | 2 1/2 in |
| Static Load Rating [Max] | 152000 lbf |
| Fillet Radius | 0.13 in |
| Width Across Cups | 2 |
| Bore Type | Round Bore |
| Cup No. | HH421210 |
| Temperature Range [Max] | 250 °F |
| Tolerance | Class 4 |
| Factor | 1.6 |
| Oil Hole | w/o Oil Hole |
| Material | Case Carburized Steel |
| Enclosure | Open |
| Load Center | -0.66 in |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Inch/Metric | Inch |
| Cone No. | HH421246 |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.25 in |
| I.D. | 3 7/8 in |
| Outer Ring Width | 2 1/16 in |
| Dynamic Load Rating | 98000 lbf |
| Weight | 16.885 LB |
| EAN or UPC | 4547359784145 |

