- Cup Bearing
- 7 1/4 in Outside Diameter
- 2 1/16 in Cup Width
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 2 1/2 in |
| Cup Width | 2 1/16 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Type | Cup |
| Weight | 5.79 LB |
| EAN or UPC | 4547359474459 |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 2 1/2 in |
| Cup Width | 2 1/16 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Type | Cup |
| Weight | 5.79 LB |
| EAN or UPC | 4547359474459 |