- Cup Bearing
- 11 5/8 in Outside Diameter
- 2 1/4 in Cup Width
| Bearing Type | Cup |
| Bearing Width | 3 1/4 in |
| Material | Case Carburized Steel |
| Cup Width | 2 1/4 in |
| Housing Fillet Radius [Max] | 0.25 in |
| Weight | 18.364 LB |
| EAN or UPC | 4547359887471 |
| Bearing Type | Cup |
| Bearing Width | 3 1/4 in |
| Material | Case Carburized Steel |
| Cup Width | 2 1/4 in |
| Housing Fillet Radius [Max] | 0.25 in |
| Weight | 18.364 LB |
| EAN or UPC | 4547359887471 |