- Cone Bearing
- 4 7/8 in Inside Diameter
- 3 1/4 in Cone Width
| Shaft Fillet Radius [Max] | 0.380 in |
| Load Center | -0.92 in |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| I.D. | 4 7/8 in |
| Cone Width | 3 1/4 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Weight | 27.117 LB |
| EAN or UPC | 4547359887464 |

