Skip to content Skip to navigation menu
Tapered Roller Bearing Cup

HH228318

Tapered Roller Bearing Cup
Item #100723895
  • Cup Bearing
  • 10.235 in Outside Diameter
  • 2 7/16 in Cup Width
Tapered Roller Bearing Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cup Bearing
  • 10.235 in Outside Diameter
  • 2 7/16 in Cup Width
Cup Width 2 7/16 in
Bearing Width 3 1/16 in
Material Case Carburized Steel
Housing Fillet Radius [Max] 0.16 in
Bearing Type Cup
Weight 16.05 LB
EAN or UPC 4547359814545
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison