- Cone Bearing
- 4 in Inside Diameter
- 2 5/8 in Cone Width
| I.D. | 4 in |
| Origin | Cones |
| Factor | 1.84 |
| Series | HH224300 |
| Temperature Range [Max] | 250 °F |
| Tolerance | Standard |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.280 in |
| Shaft Shoulder Diameter - U (MIN) | 5.2 |
| Temperature Range [Min] | -40 °F |
| Cone Width | 2.625 in |
| Bore Type | Round Bore |
| Load Center | -0.74 in |
| Shaft Shoulder Diameter - V (MIN) | 4.76 |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Dynamic Load Rating | 136000 lbf |
| O.D. | N/A |
| Static Load Rating [Max] | 199000 lbf |
| Enclosure | Open |
| Weight | 18.805 LB |
| EAN or UPC | 4547359070279 |

