- Cone Bearing
- 4 in Inside Diameter
- 2.254 in Cone Width
| Temperature Range [Min] | -40 °F |
| Cone Width | 2.254 in |
| Static Load Rating [Max] | 152000 lbf |
| I.D. | 4 in |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Dynamic Load Rating | 107000 lbf |
| Bore Type | Round Bore |
| Factor | 1.79 |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.320 in |
| Material | Case Carburized Steel |
| Weight | 10.815 LB |
| EAN or UPC | 4547359474336 |

