- Cone Bearing
- 4 in Inside Diameter
- 2 1/2 in Cone Width
| I.D. | 4 in |
| Static Load Rating [Max] | 152000 lbf |
| Temperature Range [Min] | -40 °F |
| Cone Width | 2.5 in |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 1.79 |
| Load Center | -1.69 in |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 107000 lbf |
| Weight | 11.456 LB |
| EAN or UPC | 4547359594928 |

