- Cone Bearing
- 3 7/8 in Inside Diameter
- 2.265 in Cone Width
| Cone Width | 2.265 in |
| Shaft Shoulder Diameter - U (MIN) | 4.69 |
| Factor | 1.79 |
| Cup Width | N/A |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 4.45 |
| Origin | Cones |
| Static Load Rating [Max] | 152000 lbf |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Tolerance | Standard |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Temperature Range [Min] | -40 °F |
| Series | HH221400 |
| Enclosure | Open |
| I.D. | 3 7/8 in |
| O.D. | N/A |
| Load Center | -0.59 in |
| Dynamic Load Rating | 107000 lbf |
| Weight | 24.784 LB |
| EAN or UPC | 4547359070200 |

