- Cone & Cup Bearing
- 3 3/4 in Inside Diameter
- 7 1/2 in Outside Diameter
- 2.265 in Width
| Tolerance | Class 2 |
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 2 |
| Outer Ring Width | 1 13/16 in |
| Inch/Metric | Inch |
| Inside Fillet Radius | 0.31 in |
| Load Center | -0.59 in |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 4.92 |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - Z (MAX) | 6.73 |
| No. of Rows | 1 |
| Fillet Radius | 0.13 in |
| Inner Ring Width | 2.265 in |
| Bore Type | Round Bore |
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 4.33 |
| Cone No. | HH221440 |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 107000 lbf |
| Housing Shoulder Diameter - X (MAX) | 7.05 |
| Static Load Rating [Max] | 152000 lbf |
| Factor | 1.79 |
| Cup No. | HH221410 |
| I.D. | 3 3/4 in |
| O.D. | 7.5 in |
| Weight | 17.162 LB |
| EAN or UPC | 4547359070194 |

