- Cup Bearing
- 7 1/2 in Outside Diameter
- 1 13/16 in Cup Width
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 2 1/4 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1 13/16 in |
| Weight | 5.145 LB |
| EAN or UPC | 4547359691979 |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 2 1/4 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1 13/16 in |
| Weight | 5.145 LB |
| EAN or UPC | 4547359691979 |