- Cup Bearing
- 7 1/2 in Outside Diameter
- 4 1/8 in Cup Width
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 5 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 4.125 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359594911 |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 5 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 4.125 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359594911 |