- Cone Bearing
- 6 1/8 in Inside Diameter
- 3 1/8 in Cone Width
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Load Center | 0.07 in |
| I.D. | 6 1/8 in |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone Width | 3.125 in |
| Weight | 49.824 LB |
| EAN or UPC | 4547359887365 |

