- Cup Bearing
- 13 in Outside Diameter
- 2 1/8 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 12.68 |
| Bearing Width | 3 3/8 in |
| Housing Fillet Radius [Max] | 0.25 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Cup Width | 2 1/8 in |
| Housing Shoulder Diameter - Z (MAX) | 11.89 |
| Weight | 20.988 LB |
| EAN or UPC | 4547359887358 |

