- Cone & Cup Bearing
- 2 3/4 in Inside Diameter
- 5 3/4 in Outside Diameter
- 1 5/8 in Width
| Factor | 0.77 |
| Shaft Shoulder Diameter - U (MIN) | 3.74 |
| Fillet Radius | 0.13 in |
| Inch/Metric | Inch |
| Housing Shoulder Diameter - Z (MAX) | 4.88 |
| Bore Type | Round Bore |
| I.D. | 2 3/4 in |
| Cup No. | H913810 |
| Housing Shoulder Diameter - X (MAX) | 5.43 |
| Temperature Range [Max] | 250 °F |
| Inside Fillet Radius | 0.14 in |
| Static Load Rating [Max] | 58500 lbf |
| No. of Rows | 1 |
| Material | Case Carburized Steel |
| Enclosure | Open |
| Bearing Type | Cone & Cup |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 1 in |
| Tolerance | Class 2 |
| O.D. | 5.75 in |
| Inner Ring Width | 1 9/16 in |
| Dynamic Load Rating | 48000 lbf |
| Load Center | 0.17 in |
| Width Across Cups | 1 |
| Oil Hole | w/o Oil Hole |
| Cone No. | H913849 |
| Shaft Shoulder Diameter - V (MIN) | 3.23 |
| Weight | 5.543 LB |
| EAN or UPC | 4547359080407 |

