Skip to content Skip to navigation menu
Tapered Roller Bearing TS Assembly Set

H913849/H9138#08

Tapered Roller Bearing TS Assembly Set
Item #104526111
  • Tapered Single Assembly Bearing
  • 2 3/4 in Inside Diameter
  • 5 3/4 in Outside Diameter
  • 3.603 in Width
Tapered Roller Bearing TS Assembly Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered Single Assembly Bearing
  • 2 3/4 in Inside Diameter
  • 5 3/4 in Outside Diameter
  • 3.603 in Width
Cone No. H913849
Inner Ring Width 3.603 in
O.D. 5.75 in
Tolerance Class 4
Enclosure Open
I.D. 2 3/4 in
Oil Hole w/o Oil Hole
Inside Fillet Radius 0.14 in
Temperature Range [Max] 250 °F
Material Case Carburized Steel
Bore Type Round Bore
Inch/Metric Inch
Factor 0.77
No. of Rows 2
Bearing Type Tapered Single Assembly
Cup No. H913810DB
Static Load Rating [Max] 58500 lbf
Temperature Range [Min] -40 °F
Outer Ring Width 2.353 in
Dynamic Load Rating 48000 lbf
Weight 13.691 LB
EAN or UPC 4547359666403
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison