- Cone Bearing
- 2 7/16 in Inside Diameter
- 1 9/16 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 3.54 |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 48000 lbf |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Load Center | 0.17 in |
| Cone Width | 1 9/16 in |
| I.D. | 2 7/16 in |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 3.23 |
| Factor | 0.77 |
| Static Load Rating [Max] | 58500 lbf |
| Weight | 4.996 LB |
| EAN or UPC | 4547359080384 |

