- Cup Bearing
- 5 3/4 in Outside Diameter
- 1 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 5.43 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 4.88 |
| Origin | Cups |
| Cup Width | 1 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Bearing Width | 1 5/8 in |
| Weight | 1.984 LB |
| EAN or UPC | 4547359477931 |

