- Cone Bearing
- 2 9/16 in Inside Diameter
- 1 13/16 in Cone Width
| I.D. | 2 9/16 in |
| Cone Width | 1.8125 in |
| Dynamic Load Rating | 55000 lbf |
| Temperature Range [Min] | -40 °F |
| Factor | 1.27 |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Shaft Shoulder Diameter - U (MIN) | 3.46 |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Load Center | -0.34 in |
| Shaft Shoulder Diameter - V (MIN) | 3.23 |
| Static Load Rating [Max] | 91000 lbf |
| Weight | 5.2 LB |
| EAN or UPC | 4547359477818 |

