- Cone Bearing
- 2 1/2 in Inside Diameter
- 1 13/16 in Cone Width
| Cone Width | 1 13/16 in |
| Shaft Shoulder Diameter - U (MIN) | 3.43 |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 55000 lbf |
| Load Center | -0.34 in |
| Shaft Shoulder Diameter - V (MIN) | 3.15 |
| Factor | 1.27 |
| Static Load Rating [Max] | 91000 lbf |
| Bore Type | Round Bore |
| I.D. | 2 1/2 in |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Temperature Range [Max] | 250 °F |
| Weight | 5.349 LB |
| EAN or UPC | 4547359477801 |

