- Cup Bearing
- 5 3/8 in Outside Diameter
- 1 9/16 in Cup Width
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Bearing Width | 1 15/16 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Cup Width | 1 9/16 in |
| Weight | 2.395 LB |
| EAN or UPC | 4547359477733 |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Bearing Width | 1 15/16 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Cup Width | 1 9/16 in |
| Weight | 2.395 LB |
| EAN or UPC | 4547359477733 |